Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CADP40-11 ABB Contactors, AUX CONTACT,1NO,1NC,DP20,25,30,40,
MFG Item Number
CADP40-11
CADP40-11 ABB Contactors, AUX CONTACT,1NO,1NC,DP20,25,30,40,
MFG Item Number
CADP40-11
Description
AUX CONTACT,1NO,1NC,DP20,25,30,40,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CADP40-11 |
| Description |
Form Z SPDT Aux Contact 1NO 1NC. Fits 20-40Amp Frame size |
| Type |
Auxiliary Contact |
| Comments |
1NO, 1NC |
| Net Weight |
0.1191 lbs |
| Gross Weight |
0.12 lbs |