Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMDP-1 ABB Contactors, Mechanical Interlock, for use with
VMDP-1 ABB Contactors, Mechanical Interlock, for use with
This item cannot be canceled or returned
Description
Mechanical Interlock, for use with
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
VMDP-1 |
| Description |
Mechanical Interlock, for use with DP30/40C3P Contactors |
| Type |
Interlock |
| For Use With |
Definite Purpose Contactors |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.07 lbs |