Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAL16-11B ABB Contactors, Auxiliary Contact Block, 1NO/1NC
MFG Item Number
CAL16-11B
CAL16-11B ABB Contactors, Auxiliary Contact Block, 1NO/1NC
MFG Item Number
CAL16-11B
Description
Auxiliary Contact Block, 1NO/1NC
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CAL16-11B |
| Description |
Auxiliary Contact Block, 1NO/1NC |
| Type |
Auxiliary Contact |
| Net Weight |
0.1389 lbs |
| Gross Weight |
6.75 lbs |