Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAVT-24.5L
24 PL HC TE HD 2 PGS 3/4in. NPT
MFG Item Number
CAVT-24.5L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
24 PL HC TE HD 2 PGS 3/4in. NPT
Specifications
Specifications
| Manufacturer Part Number |
CAVT-24.5L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24 PL HC TE HD 2 PGS 3/4in. NPT |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
NPT 3/4 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
CAVT-24.5L
ILME Plugs & Receptacles