Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CBK-M2AML
SELECTOR SWITCH OPERATOR, 2-POS, LVR
MFG Item Number
CBK-M2AML
This item cannot be canceled or returned
Description
SELECTOR SWITCH OPERATOR, 2-POS, LVR
Specifications
Specifications
| Manufacturer Part Number |
CBK-M2AML |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH OPERATOR, 2-POS, LVR MAINTAINED, INCLft.S CHROM METAL RING LEVER OPERATOR A,C POSITION - BLACK |
| Illuminated |
No |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.09 lbs |