KSB-401G
ABB Visual Signaling Devices, KSB Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KSB-401G ABB Visual Signaling Devices, KSB Series, BEACON,240V AC/DC,PERM,GRN,L/B
MFG Item Number
KSB-401G

KSB-401G ABB Visual Signaling Devices, KSB Series, BEACON,240V AC/DC,PERM,GRN,L/B

MFG Item Number
KSB-401G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, KSB Series
Item #
KSB-401G
BEACON,240V AC/DC,PERM,GRN,L/B

KSB Series Information

Specifications

Specifications
Manufacturer Part Number KSB-401G
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Description KSB-401G Light Element For filament bulb Ba 15d 52mm Green Permanent light
Operation Continuous
Voltage 240 VAC, 240 VDC
Nominal Voltage 240 VAC, 250 VDC
Color Green
Mounting Panel
Hazardous Location No
Explosion Proof No
Net Weight 0.2863 lbs
Gross Weight 0.344 lbs