Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SFA616922R1118 ABB Lamps, Bulb, 115VAC
MFG Item Number
1SFA616922R1118

1SFA616922R1118 ABB Lamps, Bulb, 115VAC

MFG Item Number
1SFA616922R1118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
1SFA616922R1118
Bulb, 115VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA616922R1118
Manufacturer ABB
Family Series ABB Lamps
Description Bulb, 115VAC
Voltage 115 VAC
Comments For Signal Beacon
Net Weight 0.01 lbs
Gross Weight 0.01 lbs