CD4850W2U
Crydom Relays, Evolution Dual Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD4850W2U Crydom Relays, Evolution Dual Series, SOLID STATE RELAY, 50A, 600VAC,

MFG Item Number
CD4850W2U

CD4850W2U Crydom Relays, Evolution Dual Series, SOLID STATE RELAY, 50A, 600VAC,

MFG Item Number
CD4850W2U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Evolution Dual Series
Item #
CD4850W2U
SOLID STATE RELAY, 50A, 600VAC,

Evolution Dual Series Information

  • 25A and 50A Output rating per channel
  • 24 to 280 and 48 to 600VAC Operating voltage
  • 4‑32VDC Control input
  • Three input termination options
  • Zero turn‑on outputs
  • Input status LED indicator for each channel
  • Available with IP20 "Touch‑Safe" Covers
  • UL508 Endurance Rating

Specifications

Specifications
Manufacturer Part Number CD4850W2U
Manufacturer Crydom
Product Series Evolution Dual
Family Series Crydom Relays, Evolution Dual Series
Description SOLID STATE RELAY, 50A, 600VAC, 4-32VDC CONTROL, 48-600VAC LOAD, SCR OUTPUT, ZERO CROSS, NO COVER
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 48-600 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs