Dimension Series Information
| Manufacturer Part Number | CD5.242 |
|---|---|
| Manufacturer | Puls |
| Product Series | Dimension |
| Family Series | Puls Power Supplies, DIMENSION Series |
| Description | DC/DC Converter, 24VDC, 36-60VDC In, 5A, 120W, 24-28VDC Range, 32mmX124mmX102mm |
| Power | 120 W |
| Input Voltage | 36-60 VDC |
| Input Current | 2.75 A |
| Nominal Output Voltage | 24 VDC |
| Nominal Input Voltage | 48 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, CSA, cULus |
| Net Weight | 0.94 lbs |
| Gross Weight | 1.2125 lbs |