Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD631615B Powerex Power Modules, CD Series, PMOD, DUAL-SCR, 1600V, 150A
MFG Item Number
CD631615B
CD631615B Powerex Power Modules, CD Series, PMOD, DUAL-SCR, 1600V, 150A
MFG Item Number
CD631615B
Description
PMOD, DUAL-SCR, 1600V, 150A
Dual Diode Modules Blocking Voltages to 2200 Volts Current Ratings up to 160 Amps Maximum 3500 Vrms Isolation Industry Standard Packages These SCR and diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.
Specifications
Specifications
Manufacturer Part Number
CD631615B
Manufacturer
Powerex
Product Series
CD
Family Series
Powerex Power Modules, CD Series
Description
PMOD, DUAL-SCR, 1600V, 150A
Circuit
SCR Doubler w/ aux Cathode
It (rms)
235 A
It (avg)
150 A
Vrrm
1,600 V
Igt
150 A
dv/dt (V/microseconds)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Nominal Height
30 mm
Nominal Width
34 mm
Nominal Depth
94 mm
Approvals
UR
Net Weight
0.3638 lbs
Gross Weight
0.3638 lbs
CD631615B
Powerex Power Modules, CD Series