Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDFA-1.0 ILME Terminals, FEM CRMP SIL CON 18AWG 10A
MFG Item Number
CDFA-1.0

CDFA-1.0 ILME Terminals, FEM CRMP SIL CON 18AWG 10A

MFG Item Number
CDFA-1.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDFA-1.0
FEM CRMP SIL CON 18AWG 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDFA-1.0
Manufacturer ILME
Family Series ILME Terminals
Description FEM CRMP SIL CON 18AWG 10A
Terminal Type Crimp - Female
Wire Size Range 18 AWG
Insulated Non-Insulated
Plating Material Silver
Maximum Temperature 257 °F
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
CDFA-1.0-CC
CDFA-1.0-CC
ILME Terminals