CDL4UN/DB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDL4UN/DB Altech Terminal Blocks, Feed-through Term, Dbl level

MFG Item Number
CDL4UN/DB

CDL4UN/DB Altech Terminal Blocks, Feed-through Term, Dbl level

MFG Item Number
CDL4UN/DB
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
CDL4UN/DB
Feed-through Term, Dbl level

Series Information

Specifications

Specifications
Manufacturer Part Number CDL4UN/DB
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Feed-through Term, Dbl level
Type Feed-Through, Multi-Level
Current Rating 35 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs