Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EPCD Series Information
| Manufacturer Part Number | EPCDL4UN |
|---|---|
| Manufacturer | Altech |
| Product Series | EPCD |
| Family Series | Altech Terminal Blocks, EPCD Series |
| Description | End Plate |
| DIN Rail Compatibility | 32 mm, 35 mm |
| Style | High Profile |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |