Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDPI-01 ABB Miscellaneous, Panel Bus Adapter, For ACS580,
CDPI-01 ABB Miscellaneous, Panel Bus Adapter, For ACS580,
Description
Panel Bus Adapter, For ACS580,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
CDPI-01 |
| Description |
Panel Bus Adapter, For ACS580, Required To Remote Mount Keypad or Connect PC To Drive, Dual Port |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.285 lbs |
CDPI-01
ABB Miscellaneous