Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEPY1-1001
CP,ENCL,YEL,T-R 40MM RED 2NC
MFG Item Number
CEPY1-1001
This item cannot be canceled or returned
Description
CP,ENCL,YEL,T-R 40MM RED 2NC
Specifications
Specifications
| Manufacturer Part Number |
CEPY1-1001 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Assembled Enclosure - 40mm Mushroom Emergency Stop - Twist Release - 2NC - Horisontally mounted |
| Number of Pushbuttons |
1 |
| Illuminated |
No |
| Color |
Red |
| Contact Configuration |
2NC |
| Mounting |
Surface |
| Selector Function |
Twist Release |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.27 lbs |