Series Information
| Manufacturer Part Number | CG1142AM |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Cable Entries |
| Description | Aluminum Cord Grip w/Mesh, 1-1/4in.NPT, 1.000-1.125in. Cable Range |
| Hub Size | 1 1/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 1-1.125 " |
| Type | Cable Grip |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Net Weight | 0.565 lbs |
| Gross Weight | 0.538 lbs |