Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CGT10N Altech Terminal Blocks, Ground block, DIN 35mm
MFG Item Number
CGT10N

CGT10N Altech Terminal Blocks, Ground block, DIN 35mm

MFG Item Number
CGT10N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CGT10N
Ground block, DIN 35mm

Series Information

Specifications

Specifications
Manufacturer Part Number CGT10N
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Ground block, DIN 35mm
Type Grounding Block
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
Alternatives
016511510
016511510
Entrelec Terminal Blocks, M10/10 Series