016511510
Entrelec Terminal Blocks, M10/10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
016511510 Entrelec Terminal Blocks, M10/10 Series, Ground Terminal, 10mm, Grn/Ylw,
MFG Item Number
1SNA165115R1000

016511510 Entrelec Terminal Blocks, M10/10 Series, Ground Terminal, 10mm, Grn/Ylw,

MFG Item Number
1SNA165115R1000
Item Number
016511510
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M10/10 Series
Item #
016511510
Ground Terminal, 10mm, Grn/Ylw,

M10/10 Series Information

  • Compression Clamp
  • 10 mm Spacing
  • Available in Gray, Blue, Yellow, or Beige

Specifications

Specifications
Manufacturer Part Number 1SNA165115R1000
Manufacturer Entrelec
Product Series M10/10
Family Series Entrelec Terminal Blocks, M10/10 Series
Description Ground Terminal, 10mm, Grn/Ylw, Electrically Live to Rail, Screw, M10/10P
Type Grounding Block
Number of Circuits 1
Spacing 10 mm
Wire Size Range 6 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
Alternatives
CGT10N
CGT10N
Altech Terminal Blocks