Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Ground Series Information
| Manufacturer Part Number | CGT10U |
|---|---|
| Manufacturer | Altech |
| Product Series | Ground |
| Family Series | Altech Terminal Blocks, Ground Series |
| Description | Ground Terminal Block |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 10 mm |
| Wire Size Range | 16 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |