CA702
Altech Terminal Blocks, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CA702 Altech Terminal Blocks, CA Series, End Stop, Dual Screw Retainer
MFG Item Number
CA702

CA702 Altech Terminal Blocks, CA Series, End Stop, Dual Screw Retainer

MFG Item Number
CA702
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, CA Series
Item #
CA702
End Stop, Dual Screw Retainer

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA702
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop, Dual Screw Retainer
DIN Rail Compatibility 32 mm, 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.015 lbs
Gross Weight 0.0125 lbs