CH60J2
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH60J2 Eaton's Bussmann series Fuseblocks & Holders, CH Series, 60AJ MODULEAR FUSEHOLDER 2 POLE
MFG Item Number
CH60J2

CH60J2 Eaton's Bussmann series Fuseblocks & Holders, CH Series, 60AJ MODULEAR FUSEHOLDER 2 POLE

MFG Item Number
CH60J2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, CH Series
Item #
CH60J2
60AJ MODULEAR FUSEHOLDER 2 POLE

CH Series Information

  • 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
  • EasyID window to view indicator on Cooper Bussmann fuses
  • Meets requirements of IEC 60529 for IP20 finger‑safe rating
  • Fuse holder wire ports dual wire rated from 18 to 3AWG
  • Kits are available for ganging units in the field


Videos

Specifications

Specifications
Manufacturer Part Number CH60J2
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CH modular fuse holder, 60 A, Two-pole, 600 Vac/dc, No
Current Rating 60 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, CSA, UL
Comments easyID Viewing Window
Net Weight 1.133 lbs
Gross Weight 22.5 lbs
Alternatives
6SJ60A2C
6SJ60A2C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
JT60060
JT60060
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
US6J2
US6J2
Mersen Fuseblocks & Holders
LFPSJ602.Z
LFPSJ602.Z
Littelfuse Fuseblocks & Holders, LFPSJ Series