CHCC2DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHCC2DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP
MFG Item Number
CHCC2DIU

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CHCC2DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP

MFG Item Number
CHCC2DIU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, CH Series
Item #
CHCC2DIU
CCP

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHCC2DIU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30 A, Two-pole, With indicator
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.232 lbs
Alternatives
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series