CHCC3DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHCC3DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP
MFG Item Number
CHCC3DU

CHCC3DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP

MFG Item Number
CHCC3DU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fuseblocks & Holders, CH Series
Item #
CHCC3DU
CCP

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHCC3DU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHCC modular fuse holder, 600 Vdc, 30 A, Three-pole
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
57050013
57050013
Socomec Fuseblocks & Holders, RM CC Series
6SC30A3C
6SC30A3C
Marathon Special Products Fuseblocks & Holders, CC Series
57050003
57050003
Socomec Fuseblocks & Holders, RM CC Series
CHCC3DIU
CHCC3DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series
USCC3
USCC3
Mersen Fuseblocks & Holders, USCC Series