Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-VU2A0020FAA-134 Yaskawa Drives, V1000 Series, Drive AC 5HP 240V 3PH 17.5A CT N1
MFG Item Number
VU2A0020FAA-134
CIMR-VU2A0020FAA-134 Yaskawa Drives, V1000 Series, Drive AC 5HP 240V 3PH 17.5A CT N1
MFG Item Number
VU2A0020FAA-134
Item Number
CIMR-VU2A0020FAA-134
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
CIMR-VU2A0020FAA-134
Drive AC 5HP 240V 3PH 17.5A CT N1
Compact Drive Open Loop Vector 1/4~25 HP 240V or 480V, 1PH & 3PH NEMA 1 The V1000 is a world‑class compact current vector drive that defines a new world standard. Demands for efficient production and better maintainability are on the rise, spurred by global competition. Yaskawa drives have earned a reputation for high performance, high functionality, and high quality.
Specifications
Specifications
Manufacturer Part Number
VU2A0020FAA-134
Manufacturer
Yaskawa
Product Series
V1000
Family Series
Yaskawa Drives, V1000 Series
Description
Drive AC 5HP 240V 3PH 17.5A CT N1 5HP 19.6A VT 1167Hz 6.02in.Hx5.51in.Wx5.63in.D
Phase
3
HP (Constant Torque Rating)
5 hp
HP (Variable Torque Rating)
5 hp
Amps (Constant Torque Rating)
17.5 A
Amps (Variable Torque Rating)
19.6 A
Brake
DC Injection
Operator Controls
Built In
NEMA Rating
NEMA 1
Mounting
Wall
Nominal Input Voltage
240 VAC
AC Voltage
240 VAC
Net Weight
0 lbs
Gross Weight
0 lbs
CIMR-VU2A0020FAA-134
Yaskawa Drives, V1000 Series