Is something broken or in need of attention? Start your repair request here, and we'll take care of it
V1000 Series Information
| Manufacturer Part Number | CIMR-VU4A0004BAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | V1000 |
| Family Series | Yaskawa Drives, V1000 Series |
| Description | Drive AC 1HP 480V 3PH 3.4A CT OP 2HP 4.1A VT 5.89in.Hx4.25in.Wx5.41in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 3.4 A |
| Amps (Variable Torque Rating) | 4.1 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector), Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Height | 5.04 " |
| Width | 4.25 " |
| Depth | 5.41 " |
| Net Weight | 3.245 lbs |
| Gross Weight | 4.295 lbs |