CL Series Information
| Manufacturer Part Number | CL1311HPL |
|---|---|
| Manufacturer | Stahlin |
| Product Series | CL |
| Family Series | Stahlin Enclosures, CL Series |
| Description | Enclosure, 13.21in.Hx11.21in.Wx6.59in.D, N4x, Fiberglass, Hinged Snap Latch Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4X |
| Nominal Height | 13 " |
| Nominal Width | 11 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 7 lbs |
| Gross Weight | 7 lbs |