Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CMC1-2 Altech Terminal Blocks, Multi Connection Series, Multi-Connection Terminal, 3t 32A,
CMC1-2 Altech Terminal Blocks, Multi Connection Series, Multi-Connection Terminal, 3t 32A,
Description
Terminal Blocks, Multi Connection Series
Multi-Connection Terminal, 3t 32A,
Multi Connection Series Information
Connect multiple wires to a single terminal block and eliminate reliability problems encountered when connecting two wires into a single clamp. Two versions are available. Type CMC1‑2 features a single cage clamp for 22‑10 AWG wires on one side and two clamps on the other side for 22‑10 AWG wires. Type CMC2‑2 has two identical clamps for 22‑10 AWG wires on both sides.
Specifications
Specifications
Manufacturer Part Number
CMC1-2
Manufacturer
Altech
Product Series
Multi Connection
Family Series
Altech Terminal Blocks, Multi Connection Series
Description
Multi-Connection Terminal, 3t 32A, 600V,22-12AWG,9mm (100)
Type
Multiclamp Block
Number of Circuits
1
Spacing
6 mm
Current Rating
35 A
UL Voltage
600 VAC
Wire Size Range
22 AWG
CSA Voltage
600 VAC
Color
Gray
Wire Entry Position
Side
Mounting
DIN Rail
Sensor Block Indicator
None
Approvals
CSA, UR
Test Socket(s)
No
Partition
No
Net Weight
0.025 lbs
Gross Weight
0.025 lbs
CMC1-2
Altech Terminal Blocks, Multi Connection Series