Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, Mini Feed Through Series
CMT4/BG
Altech Terminal Blocks, Mini Feed Through Series
Mini Terminal Block, 6mm, 25A/300V,
This item cannot be canceled or returned
Description
Terminal Blocks, Mini Feed Through Series
Mini Terminal Block, 6mm, 25A/300V,
Mini Feed Through Series Information
Specifications
Specifications
| Manufacturer Part Number |
CMT4/BG |
| Manufacturer |
Altech |
| Product Series |
Mini Feed Through |
| Family Series |
Altech Terminal Blocks, Mini Feed Through Series |
| Description |
Mini Terminal Block, 6mm, 25A/300V, Accepts 22-12AWG Wire, Beige |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
35 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
400 VAC |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
Yes |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
CMT4/BG
Altech Terminal Blocks, Mini Feed Through Series