CP10.121
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CP10.121 Puls Power Supplies, Dimension Series, Power Supply, 12VDC, 16A, 1Ph, 192W,
MFG Item Number
CP10.121

CP10.121 Puls Power Supplies, Dimension Series, Power Supply, 12VDC, 16A, 1Ph, 192W,

MFG Item Number
CP10.121
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
CP10.121
Power Supply, 12VDC, 16A, 1Ph, 192W,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Videos

Specifications

Specifications
Manufacturer Part Number CP10.121
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Description Power Supply, 12VDC, 16A, 1Ph, 192W, 100-240VAC Input, 12-15VDC Output, 124mmHx39mmWx117mmD
Power 192 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 60 Hz
Phase 1
Nominal Output Voltage 12 VDC
Output VDC 12-15 VDC
Output Current 16 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Net Weight 1.365 lbs
Gross Weight 1.5432 lbs