Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
U Series Information
| Manufacturer Part Number | UB10.241 |
|---|---|
| Manufacturer | Puls |
| Product Series | U |
| Family Series | Puls Power Supplies, U Series |
| Description | UPS, DC, 24VDC@10A DC UPS CONTROL UNIT 124mmHx49mmWx117mmD |
| Capacity | 360 W |
| Voltage | 22-30 VDC |
| Nominal Voltage | 24 VDC |
| Connection Type | Spring Terminals |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Net Weight | 1.195 lbs |
| Gross Weight | 1.52 lbs |