Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CP3-11R-10 ABB Switches, COMPACT ILL PB EXT MOM,RED,24V
MFG Item Number
CP3-11R-10

CP3-11R-10 ABB Switches, COMPACT ILL PB EXT MOM,RED,24V

MFG Item Number
CP3-11R-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
CP3-11R-10
COMPACT ILL PB EXT MOM,RED,24V

Series Information

Specifications

Specifications
Manufacturer Part Number CP3-11R-10
Manufacturer ABB
Family Series ABB Switches
Description Compact Pushbutton - Momentary - Extended - Red - Illuminated - Black plastic - 1NO
Illuminated Yes
Operation Momentary
Contacts 1NO
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Red
Net Weight 0.0624 lbs
Gross Weight 1 lb
Alternatives
CP311R-10
CP311R-10
ABB Switches