Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CP311R-10 ABB Switches, Pushbutton, Mom, Red, Ext, 24V
MFG Item Number
CP3-11R-10

CP311R-10 ABB Switches, Pushbutton, Mom, Red, Ext, 24V

MFG Item Number
CP3-11R-10
Item Number
CP311R-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
CP311R-10
Pushbutton, Mom, Red, Ext, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number CP3-11R-10
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton, Mom, Red, Ext, 24V Direct, 22mm Mounting, LED, 1NO Contact Block, Compact Series
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Screw
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.056 lbs
Alternatives
CP3-11R-10
CP3-11R-10
ABB Switches