CRT-448.L3/444-M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRT-448.L3/444-M12 Leuze Photoelectric Sensors, 50121292, Color sensor

MFG Item Number
CRT-448.L3/444-M12

CRT-448.L3/444-M12 Leuze Photoelectric Sensors, 50121292, Color sensor

MFG Item Number
CRT-448.L3/444-M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
CRT-448.L3/444-M12
50121292, Color sensor

Series Information

Specifications

Specifications
Manufacturer Part Number CRT-448.L3/444-M12
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description 50121292, Color sensor
Power Type DC
Detection Range 18-22 mm
Light Source LED-White
Light Spot Dimensions 1 mm x 5 mm
Status Indicator Yes
Voltage 12-28 VDC
Nominal Voltage 24 VDC
Signal Output PNP
Protection Rating IP67
Connection Type 8 Pin M12 Connector
Composition Non-Metallic
Switching Type Light On
Switching Current 0.1 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs