CS410899C
Powerex Power Modules, CD41 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS410899C Powerex Power Modules, CD41 Series, PMOD, Single-Diode, 800V, 100A

MFG Item Number
CS410899C

CS410899C Powerex Power Modules, CD41 Series, PMOD, Single-Diode, 800V, 100A

MFG Item Number
CS410899C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, CD41 Series
Item #
CS410899C
PMOD, Single-Diode, 800V, 100A

CD41 Series Information

  • Electrically isolated heatsinking
  • Compression bonded construction
  • Low Thermal Impedance for improved current capability
  • No Additional insulation components required
  • No clamping components required

Specifications

Specifications
Manufacturer Part Number CS410899C
Manufacturer Powerex
Product Series CD41
Family Series Powerex Power Modules, CD41 Series
Description PMOD, Single-Diode, 800V, 100A
Circuit Single Diode
It (rms) 157 A
It (avg) 100 A
Vrrm 800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 30 mm
Nominal Width 21 mm
Nominal Depth 92 mm
Approvals UL
Net Weight 0.385 lbs
Gross Weight 0.385 lbs