Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CS8169 Hubbell Plugs & Receptacles, LOCKING RCPT, 50A 480V, 3P4W
CS8169 Hubbell Plugs & Receptacles, LOCKING RCPT, 50A 480V, 3P4W
Description
Plugs & Receptacles, Series
LOCKING RCPT, 50A 480V, 3P4W
Specifications
Specifications
| Manufacturer Part Number |
CS8169 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LOCKING RCPT, 50A 480V, 3P4W |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.725 lbs |
| Gross Weight |
0.82 lbs |
CS8169
Hubbell Plugs & Receptacles