CSB-115A-2-1M
RK Electronics Relays, CSB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSB-115A-2-1M

RK Electronics Relays, CSB Series

CSB-115A-2-1M

RK Electronics Relays, CSB Series
Time Delay Relay, One Shot, 115VAC,
MFG Item Number
CSB-115A-2-1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CSB Series
Item #
CSB-115A-2-1M
Time Delay Relay, One Shot, 115VAC,

CSB Series Information

  • One Shot
  • 0.05 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL Approval
When input voltage is availbale, closure of the customer supplied contact (C1) will energize the internal relay and begin the timing cycle. At the end of the timed period, the relay will be de‑energized. Closure of the contact (C1) may be maintained, momentary or repeated. The relay will only remain energized for the time period initiated by the initial closure of the contact. The CSB resets when timed cycle is complete with the contact open or the input voltage is removed.

Specifications

Specifications
Manufacturer Part Number CSB-115A-2-1M
Manufacturer RK Electronics
Product Series CSB
Family Series RK Electronics Relays, CSB Series
Description Time Delay Relay, One Shot, 115VAC, 0.6Sec-1Min Knob Adjustable, 11-Pin Circular Base, DPDT 10A Output
Operation One-Shot
Contacts DPDT
Mounting Plug-In
Adjustment Operator Knob
Timing Range 0.6 s-1 Min
Max Time 1 Min
Coil Voltage 115 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 10 A
Termination 8 Pin
Approvals cURus
Comments Knob on Top
Net Weight 0.4375 lbs
Gross Weight 0.332 lbs