Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSF0000160010 Roxtec Cable Entries, CF16 Series, CF 16
MFG Item Number
CSF0000160010
CSF0000160010 Roxtec Cable Entries, CF16 Series, CF 16
MFG Item Number
CSF0000160010
Description
Cable Entries, CF16 Series
- Available in Powder Coated Mild Steel or Stainless Steel AISI 304
- For Use with Group CM Components
- Attachment by Bolting
- Available in Kits
The Roxtec CF 16 is a low‑profile metal frame. Compression is integrated in the frame. Adapter plates available for standardized openings in cabinets.
Specifications
Specifications
| Manufacturer Part Number |
CSF0000160010 |
| Manufacturer |
Roxtec |
| Product Series |
CF16 |
| Family Series |
Roxtec Cable Entries, CF16 Series |
| Description |
CF 16 |
| Nominal Grommet Capacity |
16 Small |
| Grommets Included |
No |
| Angle |
Straight |
| Protection Rating |
IP66, IP67 |
| Split Frame |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material |
Steel |
| Approvals |
CSA, UL |
| Net Weight |
2.71 lbs |
| Gross Weight |
3.02 lbs |
CSF0000160010
Roxtec Cable Entries, CF16 Series