Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CTL2.5U-H(L)/60 Altech Terminal Blocks, Triple Level Series, Three Wire Sensor Term Block, 6mm,
MFG Item Number
CTL2.5U-H(L)/60
CTL2.5U-H(L)/60 Altech Terminal Blocks, Triple Level Series, Three Wire Sensor Term Block, 6mm,
MFG Item Number
CTL2.5U-H(L)/60
This item cannot be canceled or returned
Description
Terminal Blocks, Triple Level Series
Three Wire Sensor Term Block, 6mm,
Triple Level Series Information
Specifications
Specifications
| Manufacturer Part Number |
CTL2.5U-H(L)/60 |
| Manufacturer |
Altech |
| Product Series |
Triple Level |
| Family Series |
Altech Terminal Blocks, Triple Level Series |
| Description |
Three Wire Sensor Term Block, 6mm, 25A,300V,22-12AWG with 60V LED |
| Type |
Three Level Sensor Block |
| Number of Circuits |
3 |
| Spacing |
6 mm |
| Current Rating |
25 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
300 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Red 60 V LED |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CTL2.5U-H(L)/60
Altech Terminal Blocks, Triple Level Series