Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Triple Level Series Information
| Manufacturer Part Number | CTL2.5U-H |
|---|---|
| Manufacturer | Altech |
| Product Series | Triple Level |
| Family Series | Altech Terminal Blocks, Triple Level Series |
| Description | Terminal Block, 3-W Sensor, 6mm, 25A/300V Max, 22-12AWG, Gray |
| Type | Triple-Deck Block |
| Number of Circuits | 3 |
| Spacing | 6 mm |
| Current Rating | 25 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 22 AWG |
| CSA Voltage | 300 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |