CUB5B000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CUB5B000 Red Lion Counters, CUB5 Series, COUNTER
MFG Item Number
CUB5B000

CUB5B000 Red Lion Counters, CUB5 Series, COUNTER

MFG Item Number
CUB5B000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CUB5 Series
Item #
CUB5B000
COUNTER

CUB5 Series Information

  • LCD, Reflective or Green/Red LED Backlighting
  • Bi‑Directional Counting, Up/Down Control
  • Programmable Scaling for Count and Rate
  • Operates From 9 to 28 VDC Power Source
  • Built‑In Batch Counting Capability
  • Quadrature Sensing
  • NEMA 4X/IP65

The CUB5 provides the user the ultimate in flexibility, from its complete user programming to the optional setpoint control and communication capability. The meter can be programmed as a single or dual counter with rate indication capability. The display can be toggled either manually or automatically between the selected displays.

Specifications

Specifications
Manufacturer Part Number CUB5B000
Manufacturer Red Lion
Product Series CUB5
Family Series Red Lion Counters, CUB5 Series
Description COUNTER
Nominal Voltage 12 VDC, 24 VDC
Voltage 9-28 VDC
Display LCD - 1 Line
Number of Digits 8
Backlight Yes
Communication None
Count Mode Bidirectional, Quadrature, Ratemeter
Input Type Encoder, Magnetic, Sinking (NPN), Sourcing (PNP), TTL
Protection Rating IP65
Scale Calibrator 0.0001-99.999
Reset Front Panel
Reset Lockout No
NEMA Rating NEMA 4X
Memory EEPROM
Mounting Panel Mount
Termination Screw Terminals
Approvals CE, cUL, UL
Comments Selectable Red or Green Backlight
Net Weight 0.145 lbs
Gross Weight 0.315 lbs