Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CUB5TC Series Information
| Manufacturer Part Number | CUB5TCB0 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | CUB5TC |
| Family Series | Red Lion Panel Meters & Gauges, CUB5TC Series |
| Description | Temperature Meter, Thermocouple Input, Backlit Display, 9-28VDC Powered, N4X, 5-Digit LCD |
| Type | Degrees Celsius, Degrees Fahrenheit |
| Max Input Signal | Thermocouple |
| Display Type | LCD |
| Display Digits | 5 |
| Power Supply | 9-28 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Nominal Size | 68 mm |
| Relays | Optional |
| Alarm Indicators | No |
| Analog Output | None |
| Communication | Optional |
| Operating Temperature | -31-167 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP65 |
| Approvals | UL |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.285 lbs |