CUB5TR00
Red Lion Counters, CUB5T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUB5TR00 Red Lion Counters, CUB5T Series, CUB5T REFLECTIVE

MFG Item Number
CUB5TR00

CUB5TR00 Red Lion Counters, CUB5T Series, CUB5T REFLECTIVE

MFG Item Number
CUB5TR00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CUB5T Series
Item #
CUB5TR00
CUB5T REFLECTIVE

CUB5T Series Information

  • LCD, Reflective or Red/Green LED Backlighting
  • Elapsed Timer and Preset Timer Functionality
  • Selectable Timer Ranges and Operating Modes
  • 7‑Digit Bi‑Directional Timing Capability
  • Operates from 9 to 28 VDC Power Source
  • 6‑Digit Cycle Counting Capability
  • NEMA 4X/IP65

The CUB5T provides the ultimate in timer flexibility, from its complete user programming to the optional relay output and serial communications capability. The meter functions as an Elapsed Timer or Preset Timer. It also has a built‑in Cycle Counter. The display can be toggled either manually or automatically between the Timer and Cycle Counter values. With eight different input operating modes and 18 selectable timer ranges, the meter can be programmed for a wide variety of timing applications.

Videos

Specifications

Specifications
Manufacturer Part Number CUB5TR00
Manufacturer Red Lion
Product Series CUB5T
Family Series Red Lion Counters, CUB5T Series
Description CUB5T REFLECTIVE
Nominal Voltage 12 VDC, 24 VDC
Voltage 9-28 VDC
Outputs Optional Output Cards
Display Type LCD - Reflective
Display Size 1 Line, 7 Digit
Function Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, UL
Comments Preset Functions Available with CUB5RLY Relay Option Card
Net Weight 0.21 lbs
Gross Weight 0.385 lbs