CUB5VB00
Red Lion Panel Meters & Gauges, CUB5V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUB5VB00

Red Lion Panel Meters & Gauges, CUB5V Series

CUB5VB00

Red Lion Panel Meters & Gauges, CUB5V Series
PANEL METER, DC VOLT METER
MFG Item Number
CUB5VB00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, CUB5V Series
Item #
CUB5VB00
PANEL METER, DC VOLT METER

CUB5V Series Information

  • Optional Setpoint Output Cards
  • Optional USB Programming Card
  • Front Panel or Crimson Programmable
  • Display Color Change Capability at Setpoint Output
  • Optional Serial Communications Cards (RS232 or RS485)

Specifications

Specifications
Manufacturer Part Number CUB5VB00
Manufacturer Red Lion
Product Series CUB5V
Family Series Red Lion Panel Meters & Gauges, CUB5V Series
Description PANEL METER, DC VOLT METER WITH RED/GREEN BACK DISPLAY
Type DC Volts
Max Input Signal 200 V
Display Type LCD
Display Digits 5
Power Supply 9-28 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 68 mm
Relays Optional
Alarm Indicators No
Analog Output None
Communication Optional
Accuracy 0.1 %
Operating Temperature -31-167 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.145 lbs
Gross Weight 0.295 lbs