CWCA0-22-00V47
WEG Electric Control Relays, CWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCA0-22-00V47 WEG Electric Control Relays, CWC Series, Control Relay 2NO 2NC 480V Coil

MFG Item Number
CWCA0-22-00V47

CWCA0-22-00V47 WEG Electric Control Relays, CWC Series, Control Relay 2NO 2NC 480V Coil

MFG Item Number
CWCA0-22-00V47
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, CWC Series
Item #
CWCA0-22-00V47
Control Relay 2NO 2NC 480V Coil

CWC Series Information

  • AC/DC Operated
  • 4 Poles
  • Screw Terminals
  • DIN Rail or Panel Mount
  • Compact Space Saving Design
WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.

Specifications

Specifications
Manufacturer Part Number CWCA0-22-00V47
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Control Relays, CWC Series
Nominal Voltage 480 VAC
Voltage 480 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current Rating 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals CE, cUL
Comments Timing Relays Available See Accessories Catalog Document
Net Weight 0.427 lbs
Gross Weight 0.427 lbs