Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCI016-01-30C03 WEG Electric Contactors, CWC Series, Contactor, Mini Reverse 16A 1NC
MFG Item Number
CWCI016-01-30C03
CWCI016-01-30C03 WEG Electric Contactors, CWC Series, Contactor, Mini Reverse 16A 1NC
MFG Item Number
CWCI016-01-30C03
This item cannot be canceled or returned
Description
Contactor, Mini Reverse 16A 1NC
Specifications
Specifications
| Manufacturer Part Number |
CWCI016-01-30C03 |
| Manufacturer |
WEG Electric |
| Product Series |
CWC |
| Family Series |
WEG Electric Contactors, CWC Series |
| Description |
Contactor, Mini Reverse 16A 1NC |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Auxiliary Contact |
1NC |
| Termination |
Screw |
| General Purpose (AC1) |
17 A |
| UL Motor Switching (AC3) |
12 A |
| Comments |
Timing Relays Also Available See Accessories Catalog Document |
| Net Weight |
1.052 lbs |
| Gross Weight |
1.052 lbs |
CWCI016-01-30C03
WEG Electric Contactors, CWC Series