CWD24125P

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWD24125P Crydom Relays, CW24 Series, SOLID STATE RELAY, PANEL MOUNT
MFG Item Number
CWD24125P

CWD24125P Crydom Relays, CW24 Series, SOLID STATE RELAY, PANEL MOUNT

MFG Item Number
CWD24125P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CW24 Series
Item #
CWD24125P
SOLID STATE RELAY, PANEL MOUNT

CW24 Series Information

  • LED input status indicator
  • Removable IP 20 touch‑safe cover
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output


Specifications

Specifications
Manufacturer Part Number CWD24125P
Manufacturer Crydom
Product Series CW24
Family Series Crydom Relays, CW24 Series
Description SOLID STATE RELAY, PANEL MOUNT
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 125 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs