Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series
CWL615R
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series
Recp Single 15A 250V 2P3W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Receptacle Series
Recp Single 15A 250V 2P3W H/L BK
Industrial Grade Receptacle Series Information
Clearly Marked Rating, NEMA Configuration and Approval Listings on Receptacle Face One Piece Brass Contacts Offer Superior Performance and Minimum Heat Rise Back and Side Wire Terminal Clamps for Easy Secure Wiring Rugged Glass Reinforced Nylon Body
Specifications
Specifications
Manufacturer Part Number
CWL615R
Manufacturer
Eaton
Product Series
Industrial Grade Receptacle
Family Series
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series
Description
Eaton safety grip locking receptacle, 14-8 AWG, 15A, Industrial, 250V, Back and side wiring, Black, Single, L6-15, Two-pole, Three-wire, Glass-filled nylon, -40176; to 115176;C
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Phase
1
Connection Type
Receptacle
NEMA Configuration
L6-15R
Watertight
No
Isolated Ground
No
Color
Black
Approvals
UL
Net Weight
0.13 lbs
Gross Weight
0.16 lbs
CWL615R
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series