CWM105-00-20V18
WEG Electric Contactors, CWM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWM105-00-20V18 WEG Electric Contactors, CWM Series, Contactor, 2-P N/O, 120VAC, 105A
MFG Item Number
CWM105-00-20V18

CWM105-00-20V18 WEG Electric Contactors, CWM Series, Contactor, 2-P N/O, 120VAC, 105A

MFG Item Number
CWM105-00-20V18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM105-00-20V18
Contactor, 2-P N/O, 120VAC, 105A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM105-00-20V18
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 2-P N/O, 120VAC, 105A No Aux Contacts 10HP@115VAC/20HP@230VAC 1-PH
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 2NO
Frame Size CWM105
Auxiliary Contact None
Termination Screw
Overload Relays RW117-1D3
General Purpose (AC1) 140 A
UL Motor Switching (AC3) 105 A
Net Weight 3.175 lbs
Gross Weight 3.175 lbs