Series Information
| Manufacturer Part Number | CXDL2.5 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | DIN Terminal, Spring, 2 Level |
| Type | Terminal Block |
| Spacing | 5 mm |
| Current Rating | 20 A |
| UL Voltage | 600 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 1,000 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, IEC, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |