CXE380D5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXE380D5 Crydom Relays, CX Series, SOLID STATE RELAY
MFG Item Number
CXE380D5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CXE380D5 Crydom Relays, CX Series, SOLID STATE RELAY

MFG Item Number
CXE380D5
Series
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Relays, CX Series
Item #
CXE380D5
SOLID STATE RELAY

CX Series Information

  • SIP SSR
  • Ratings of 5 A at 660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • CE Compliant to EN60950‑1

Specifications

Specifications
Manufacturer Part Number CXE380D5
Manufacturer Crydom
Product Series CX
Family Series Crydom Relays, CX Series
Description SOLID STATE RELAY
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 15-32 VDC
Input Polarity AC/DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 5 A
Transient Overvoltage 1,200 V
Termination PCB Pin
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs